Shop All Pneumatic Nails
Bostitch
Collated Framing Nail, 3-1/4 in L, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK
Mfr # RH-S12D131HDG
Zoro # G3196916
product price: $183.99
/pk 4000, $0.05/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Collation Angle 21 Degrees
- Collation Type Plastic
- Shank Type Smooth
- Shank Diameter 0.131 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # RH-S12D131HDG
- Zoro # G3196916
- UPC # 077914034223
- Country of Origin Oman
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/4 in |
Shank Diameter | 0.131 in |
Penny Size | 12D |
Head Diameter | 1/4 in |
Shank Dia. | 0.131 in |
Details
Item | Collated Framing Nail |
Finish | Hot Dipped Galvanized |
Head Type | Flat |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Stick |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
For Use With | F21PL, LPF21PL, N79RH, N88RH, N88RH-2MCN, N95RHN |
Manufacturer Location | Globally Sourced |
Compatible with Manufacturer Model Number | F21PL, LPF21PL, N79RH, N88RH, N88RH-2MCN, N95RHN |
Collation Quantity | 4,000 |
Compatible Manufacturer Part Number | F21PL, LPF21PL, N79RH, N88RH, N88RH-2MCN, N95RHN |
Compatible Manufacturer Model Number | F21PL, LPF21PL, N79RH, N88RH, N88RH-2MCN, N95RHN |
For Use with Mfr. Model Number | F21PL, LPF21PL, N79RH, N88RH, N88RH-2MCN, N95RHN |
For Use With Mfr. Model Number | F21PL, LPF21PL, N79RH, N88RH, N88RH-2MCN, N95RHN |
Description
Framing Nails,3 1/4 In. L,Galvanized,PK4000, Overall Length 3 1/4 in, Shank Diameter 0.131 in, Product Type Framing Nails, Material Steel, Finish Hot Dipped Galvanized, Penny Size 12D, Head Type Flat, Head Diameter 1/4 in, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Stick, Collation Angle 21 Degrees , Collation Quantity 4,000, For Use With F21PL, LPF21PL, N79RH, N88RH, N88RH-2MCN, N95RHN, Manufacturer Location Globally Sourced, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK (M04100.200.0075)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (67462)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Aluminum, Not Graded, Plain Finish (AL.03801606.PL.DAR)
- ZORO SELECT Double Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 50 PK (3430200)
- BOSTITCH Collated Framing Nail, 3 in L, Coated, Flat Head, 21 Degrees, 4000 PK (RH-S10D131EP)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Coated, Flat Head, 21 Degrees, 4000 PK (RH-S12D131EP)
- BOSTITCH Collated Brad Nail, 1-3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 2000 PK (BT1345B)
- BOSTITCH Pneumatic Nail, 1-1/2 in L, 10 ga, Galvanized, Full Round Head, 34 Degrees (PT-MC14815G.5M)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-1.50)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C12P120D)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (BN18-2)
- Bostitch Pneumatic Nails