Shop All Pneumatic Nails
Bostitch
Collated Framing Nail, 3-1/4 in L, Clipped Head, 33 Degrees
Mfr # PT-12D131FH25
Zoro # G404256444
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4 in
- Head Type Clipped
- Collation Angle 33 Degrees
- Collation Type Paper Tape
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # PT-12D131FH25
- Zoro # G404256444
- UPC # 77914060291
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/4 in |
Details
Item | Collated Framing Nail |
Head Type | Clipped |
Collation Angle | 33 Degrees |
Collation Type | Paper Tape |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Description
Bostitch Collated Framing Nail, Collation Type: Paper Tape, Collation Angle: 33 deg, Head Type: Clipped, Point Type: Diamond, Shank Type: Smooth, 0.131 in Dia, 3-1/4 in L, Steel, Package Quantity: 2500, Suitable for: Model F33PT, GF33PT, N90PT Pneumatic Nailer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6 x 2.25 in. Square Trim Sharp Point Screws, 50PK (831725)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (3724ABH)
- ZORO SELECT #8-32 x 1 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0100)
- ZORO SELECT Finish Nail, 4d x1 1/2 In L, PK3150 (4NFD4)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-2.50)
- BOSTITCH Pneumatic Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8P99D)
- BOSTITCH FLOORING NAIL 1.5"" 1000P (FLN-150)
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head (BT1350B-1M)
- BOSTITCH Collated Finishing Nail, 2 in L, 15 ga, Coated, Offset Round Head, 25 Degrees (FN1532)
- BOSTITCH Pneumatic Nail, 2-3/8 in L, 10 ga, Galvanized, Round Head, 33 Degrees (PT-8D113GFH2)
- BOSTITCH Collated Finishing Nail, 1-3/4 in L, 16 ga, Coated, Round Head, Straight (SB16-1.75-1M)
- Bostitch Pneumatic Nails