Shop All Pneumatic Nails
Bostitch
Collated Framing Nail, 3-1/4 in L, 11 ga, Galvanized, Round Head, 21 Degrees
Mfr # RH-S12D131HDG/X
Zoro # G807449641
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4 in
- Gauge 11 ga
- Finish Galvanized
- Head Type Round
- Collation Angle 21 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # RH-S12D131HDG/X
- Zoro # G807449641
- UPC # 77914034223
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/4 in |
Details
Item | Collated Framing Nail |
Gauge | 11 ga |
Finish | Galvanized |
Head Type | Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Description
Bostitch Framing Nail, Collation Type Plastic Strip, Collation Angle 21 deg, Head Type Full Round, Point Type Diamond, Shank Type Smooth, Material Gauge 11, 0131 in Dia, 314 in L, Steel, Galvanized, Suitable for F21PL, F21PL2, N79RH, N88RH2MCN, N88RH, N95RHN Pneumatic Nailer, DeWalt D51845, DUOFAST CN350B, Hitachi NR83A, MR90AC, Makita AN922, AM8300, Paslode 5300, F350SRH, PorterCable FR350, FR350MAG, Ridgid R350RHA, Senco SCN60, SCN65, SN65C, FramePro FRH Tools
Restrictions
- WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 5/8" Dia., 7" L, 18-8 Stainless Steel Plain, 2 PK (U70420.062.0700)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07150.062.0300)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 3-1/2 in Shank, 2-1/2 in ID, Steel, Zinc Plated (K2034-ZN)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/2 in Steel/Buna-N, Cadmium Plated Finish (9500-08)
- BOSTITCH Collated Siding Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C6P90BDG)
- BOSTITCH Collated Siding Nail, 1-3/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C5R80BDG)
- BOSTITCH Collated Siding Nail, 1-3/4 in L, 11 ga, Full Round Head, 15 Degrees (C5R90BDSS)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, Hot Dipped Galvanized, Flat Head, 35 Degrees, 1000 PK (PT-MC141825GAL1M)
- BOSTITCH Collated Framing Nail, 3 in L, 15 ga, Coated, Offset Round Head, 33 Degrees (PT-10D120FH25)
- BOSTITCH Collated Finishing Nail, 2 in L, 15 ga, Coated, Offset Round Head, 25 Degrees (FN1532)
- BOSTITCH Pneumatic Nail, 2-1/2 in L, 16 ga, Full Round Head, 15 Degrees (AC8DRSS)
- Bostitch Pneumatic Nails