Shop All Pneumatic Nails
Bostitch
Collated Framing Nail, 3-1/2 in L, 11 ga, Galvanized, Round Head, 21 Degrees
Mfr # RH-S16D131HDG
Zoro # G407449607
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Gauge 11 ga
- Finish Galvanized
- Head Type Round
- Collation Angle 21 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # RH-S16D131HDG
- Zoro # G407449607
- UPC # 77914039112
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/2 in |
Details
Item | Collated Framing Nail |
Gauge | 11 ga |
Finish | Galvanized |
Head Type | Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Description
Bostitch Framing Nail, Collation Type Plastic Strip, Collation Angle 21 deg, Head Type Full Round, Point Type Diamond, Shank Type Smooth, Material Gauge 11, 0131 in Dia, 312 in L, Steel, Galvanized, Suitable for F21PL, F21PL2, N79RH, N88RH2MCN, N88RH, N95RHN Pneumatic Nailer, DeWalt D51845, DUOFAST CN350B, Hitachi NR83A, MR90AC, Makita AN922, AM8300, Paslode 5300, F350SRH, PorterCable FR350, FR350MAG, Ridgid R350RHA, Senco SCN60, SCN65, SN65C, FramePro FRH Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK (M51050.080.0090)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U55205.087.0001)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 35 mm L, 5 PK (932946)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U51010.031.0400)
- BOSTITCH Collated Framing Nail, 2 in L, Coated, Flat Head, 15 Degrees, 3600 PK (C6P99D)
- BOSTITCH Pneumatic Nail, 1-1/2 in L, 10 ga, Galvanized, Full Round Head, 34 Degrees (PT-MC14815G.5M)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S10DRGAL-FH)
- BOSTITCH Collated Finishing Nail, 2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK (FN1532)
- BOSTITCH Collated Framing Nail, 3 in L, 15 ga, Coated, Offset Round Head, 33 Degrees (PT-10D120FH25)
- BOSTITCH Collated Roofing Nail, 1 in L, 14 ga, Galvanized, Full Round Head, 15 Degrees (CR2DGAL)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650384)
- Bostitch Pneumatic Nails