Shop All Pneumatic Nails
Bostitch
Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Full Round Head, 28 Degrees
Mfr # S8DRGAL-FH
Zoro # G9450407
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- Collation Angle 28 Degrees
- Collation Type Wire
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # S8DRGAL-FH
- Zoro # G9450407
- UPC # 77914038818
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Shank Diameter | 0.12 in |
Details
Item | Collated Framing Nail |
Material | Steel |
Finish | Hot Dipped Galvanized |
Collation Angle | 28 Degrees |
Collation Type | Wire |
Shank Type | Smooth |
Head Type | Full Round |
Point Type | Diamond |
Collation Configuration | Stick |
Description
28-degree wire collated full round head stick framing nails have a hot dipped finish with a diamond point and smooth shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-1/2in, Pln, PK10 (U39100.037.0150)
- ZORO SELECT Ring Pin, Detent, 1/4 in Pin Dia, 2-1/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-09)
- G.L. HUYETT Taper Pin #10 x 12 Plain ASME B18.8.2 (TP-10-12000)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 10 PK (08210)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Thickcoat, Full Round Head, 28 Degrees (S12DGAL-FH)
- BOSTITCH Pneumatic Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 28 Degrees (S6DGAL-FH)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 12 ga, Round Head, 21 Degrees (RH-S8D113EP/X)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK (FN1524)
- BOSTITCH Collated Framing Nail, 3-1/2 in L, Coated, Flat Head, 28 Degrees, 2000 PK (S16D131-FH)
- BOSTITCH Collated Siding Nail, 1-1/2 in L, 11 ga, Round Head, 15 Degrees (C4R90BDSS)
- BOSTITCH Collated Siding Nail, 2-3/8 in L, 13 ga, Galvanized, Full Round Head, 15 Degrees (C8R113BD)
- Bostitch Pneumatic Nails