Shop All Pneumatic Nails
Bostitch
Collated Framing Nail, 2-3/8 in L, Galvanized, Round Head, 33 Degrees
Mfr # PT-8D113FH5
Zoro # G707968396
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Finish Galvanized
- Collation Angle 33 Degrees
- Collation Type Paper Tape
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # PT-8D113FH5
- Zoro # G707968396
- UPC # 77914060345
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Details
Item | Collated Framing Nail |
Finish | Galvanized |
Collation Angle | 33 Degrees |
Collation Type | Paper Tape |
Shank Type | Smooth |
Head Type | Round |
Collation Configuration | Strip |
Description
5,000 Pack, 238, 113 Shank Paper Tape Galvanized Framing Nail, Engineered To Fit Bostitch F31PT Senco, Paslode, Dewalt, Hitachi Porter Cable Paper Tape Framing Nailers, Ptich Is 33 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Silicon Bronze Split Washer, 5/8" (62SWBOX)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF040688GR)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 50 PK (FBHEXB1420112P50)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0075)
- BOSTITCH Collated Roofing Nail, 1-1/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (CR3DGAL)
- BOSTITCH Collated Framing Nail, 3 in L, 10 ga, Galvanized, Full Round Head, 21 Degrees, 4000 PK (RH-S10D131HDG)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, -, Coated, Flat Head, 15 Degrees, 3600 PK (C8R99BD)
- BOSTITCH Collated Siding Nail, 2-1/2 in L, 13 ga, Galvanized, Full Round Head, 15 Degrees (C8P90BDG)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C10P120DG)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C8P120D)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees, 4000 PK (DA21EABN)
- Bostitch Pneumatic Nails