Shop All Pneumatic Nails
Bostitch
Collated Finishing Nail, 2 in L, 16 ga, Coated, Straight
Mfr # SB16-2.00
Zoro # G708158130
product price: $33.39
/ea
Sold in multiples of 8 for $267.12
$267.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Finish Coated
- Collation Angle Straight
- Gauge 16 ga
- Point Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # SB16-2.00
- Zoro # G708158130
- UPC # 77914030669
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Collated Finishing Nail |
Finish | Coated |
Collation Angle | Straight |
Gauge | 16 ga |
Point Type | Chisel |
Collation Configuration | Strip |
Description
2,500 Pack, 2, 16 Gauge, Straight Finish Nail, Engineered To Fit Bostitch Models SB1664, FN16250K2, Paslode Most Other Staright Angle 16 Gauge Finish Nailers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Galvanized, Flat Head, Straight, 3000 PK (650014)
- ZORO SELECT Carriage Bolt, 5/16-18, 5-1/2 in., PK50 (U08300.031.0550)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02846)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07000.050.0090)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Galvanized, Round Head, 28 Degrees (S10DRGAL-FH)
- BOSTITCH Collated Pin Nail, 1 in L, 23 ga (PT-2325-3M)
- BOSTITCH Collated Brad Nail, 5/8 in L, 18 ga, Coated, Brad Head, Straight (BT1300B-1M)
- BOSTITCH Collated Framing Nail, 3-1/2 in L, 11 ga, Coated, Round Head, 28 Degrees (S16D131-FH)
- BOSTITCH Collated Siding Nail, 1-1/2 in L, 11 ga, Galvanized, Round Head, 15 Degrees (C4R80BDG)
- BOSTITCH Pneumatic Nail, 2-3/8 in L, Thickcoat, Full Round Head, 28 Degrees (S8DGAL-FH)
- GRIP-RITE Collated Roofing Nail, 2-3/8 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees (GRCR2DCGAL)
- Bostitch Pneumatic Nails