Shop All Pneumatic Nails
Bostitch
Collated Finishing Nail, 2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK
Mfr # FN1532
Zoro # G3014453
product price: $35.39
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 15 ga
- Finish Coated
- Head Type T-Head
- Collation Angle 25 Degrees
- Collation Type Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # FN1532
- Zoro # G3014453
- UPC # 077914005018
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Shank Diameter | 0.072 in |
Head Diameter | 9/64 in |
Shank Dia. | 0.072 in |
Details
Item | Collated Finishing Nail |
Gauge | 15 ga |
Finish | Coated |
Head Type | T-Head |
Collation Angle | 25 Degrees |
Collation Type | Adhesive |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Stick |
For Use With | GFN1564K, N59FN, N60FN, N62FN |
Pneumatic Fastener Type | Finishing Nails |
Compatible with Manufacturer Model Number | GFN1564K, N59FN, N60FN, N62FN |
Manufacturer Location | Globally Sourced |
Collation Quantity | 3,655 |
Compatible Manufacturer Part Number | GFN1564K, N59FN, N60FN, N62FN |
Compatible Manufacturer Model Number | GFN1564K, N59FN, N60FN, N62FN |
For Use with Mfr. Model Number | GFN1564K, N59FN, N60FN, N62FN |
For Use With Mfr. Model Number | GFN1564K, N59FN, N60FN, N62FN |
Description
Angled Finish Nails,2 In. L,PK3655, Overall Length 2 in, Shank Diameter 0.072 in, Gauge 15 ga, Product Type Finishing Nails, Material Steel, Finish Vinyl Coated, Penny Size Not Applicable, Head Type T Head, Head Diameter 9/64 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Stick, Collation Angle 25 Degrees , Collation Quantity 3,655, For Use With GFN1564K, N59FN, N60FN, N62FN, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (MHFI-1001000US-100P)
- AVK Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 25 PK (AKS4T-1024-130)
- G.L. HUYETT Cotter Pin, 1/4"Dx3" L, 316 SS, PK10 (WWG-250-3000-80)
- ZORO SELECT Grade A307, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (494074-PG)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK (FN1540)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK (FN1524)
- BOSTITCH Pneumatic Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8R99BD)
- BOSTITCH Collated Brad Nail, 1 in L, 18 ga, Coated, Brad Head, Straight (BT1309B)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Coated, Flat Head, 21 Degrees, 4000 PK (RH-S12D131EP)
- BOSTITCH Pneumatic Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8P99D)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-2.50)
- Bostitch Pneumatic Nails