Shop All Pneumatic Nails
Bostitch
Collated Finishing Nail, 2 in L, 15 ga, Coated, Offset Round Head, 25 Degrees
Mfr # FN1532
Zoro # G9447570
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 15 ga
- Finish Coated
- Head Type Offset Round
- Collation Angle 25 Degrees
- Collation Type Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # FN1532
- Zoro # G9447570
- UPC # 77914005018
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Shank Diameter | 0.072 in |
Details
Item | Collated Finishing Nail |
Gauge | 15 ga |
Finish | Coated |
Head Type | Offset Round |
Collation Angle | 25 Degrees |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Plain, 20 PK (273823S)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 8 PK (79182)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (1286)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.030.0020)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, Offset Round Head, 25 Degrees (FN1524)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, Hot Dipped Galvanized, Flat Head, 35 Degrees, 1000 PK (PT-MC141825GAL1M)
- BOSTITCH Pneumatic Nail, 3-1/2 in L, Thickcoat, Full Round Head, 28 Degrees (S16D131GAL-FH)
- BOSTITCH Collated Framing Nail, 1-1/4 in L, 11 ga, Round Head, 15 Degrees (C3R90BDSS-316)
- BOSTITCH Pneumatic Nail, 2-3/8 in L, 11 ga, Coated, Full Round Head, 28 Degrees (S8DR-FH)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-2.50)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S8D131GAL-FH)
- Bostitch Pneumatic Nails