Shop All Pneumatic Nails
Bostitch
Collated Finishing Nail, 2 in L, 15 ga, Coated
Mfr # FN1532
Zoro # G808042049
product price: $67.55
/ea
Sold in multiples of 4 for $270.20
$270.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Finish Coated
- Gauge 15 ga
- Point Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # FN1532
- Zoro # G808042049
- UPC # 77914005018
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Collated Finishing Nail |
Finish | Coated |
Gauge | 15 ga |
Point Type | Chisel |
Description
3,600 Pack, 2, 15 Gauge ,Finish Nail, Fits Bostitch N60FN, N62FN, N59FN True Value 732035
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fully Threaded Rod, 10-32, Grade 2, Zinc Plated Finish, 10 PK (76928)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (63718)
- FREEMAN 15 Degree 1-3/4" Wire Collated Hot Dipped Galvanized Ring Shank Coil S (SNRSHDG92-134WC)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 4400 PK (B38205.025.0001)
- BOSTITCH Collated Finishing Nail, 2 in L, 15 ga, Coated, Offset Round Head, 25 Degrees (FN1532)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Coated, 15 Degrees (C12P120D)
- BOSTITCH Collated Siding Nail, 1-1/2 in L, 11 ga, Round Head, 15 Degrees (C4R90BDSS)
- BOSTITCH Collated Siding Nail, 1-1/4 in L, 11 ga, Galvanized, Round Head, 15 Degrees (C3R80BDG)
- BOSTITCH Collated Headless Pin, 3/4 in L, 23 ga, Polymer Coated, Headless Head, 0 Degrees, 3000 PK (PT-2319-3M)
- BOSTITCH Pneumatic Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 28 Degrees (S6DR113-FH)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, Round Head, 21 Degrees (MAXC62902)
- Bostitch Pneumatic Nails