Shop All Pneumatic Nails
Bostitch
Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight
Mfr # SB16-2.50
Zoro # G907967946
product price: $49.15
/ea
Sold in multiples of 8 for $393.20
$393.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Collation Angle Straight
- Gauge 16 ga
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # SB16-2.50
- Zoro # G907967946
- UPC # 77914030676
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Details
Item | Collated Finishing Nail |
Collation Angle | Straight |
Gauge | 16 ga |
Collation Configuration | Strip |
Description
2,500 Pack, 212, 16 Gauge, Straight Finish Nail, Engineered To Fit Bostitch Models SB1664, FN16250K2, Paslode Most Other Straight Angle 16 Gauge Finish Nailers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive, 8000 PK (DPBI0-601251-8000P)
- NEWPORT FASTENERS #12-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (571779-100)
- ZORO SELECT Wide Head Machine Screw (ZW1125)
- ZORO SELECT Fully Threaded Rod, 8-32, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.016.7200)
- BOSTITCH Collated Brad Nail, 1-9/16 in L, 18 ga, Coated, Brad Head, Straight (BT1340B)
- BOSTITCH Pneumatic Nail, 1-1/2 in L, 10 ga, Galvanized, Full Round Head, 34 Degrees (PT-MC14815G.5M)
- BOSTITCH Collated Roofing Nail, 1 in L, 14 ga, Galvanized, Full Round Head, 15 Degrees (CR2DGAL)
- BOSTITCH Collated Brad Nail, 1 in L, 18 ga, Coated, Brad Head, Straight (BT1309B)
- BOSTITCH Pneumatic Nail, 3-1/2 in L, 11 ga, Galvanized, Round Head, 33 Degrees (PT-16D131GFH2)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Coated, Round Head, 28 Degrees (S8D-FH)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 33 Degrees, 500 PK (A2X113HDR/33)
- Bostitch Pneumatic Nails