Shop All Pneumatic Nails
Bostitch
Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight
Mfr # SB16-2.5-1M
Zoro # G907988347
Sold in multiples of 10 for $253.90
$253.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Collation Angle Straight
- Gauge 16 ga
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # SB16-2.5-1M
- Zoro # G907988347
- UPC # 77914037323
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Details
Item | Collated Finishing Nail |
Collation Angle | Straight |
Gauge | 16 ga |
Collation Configuration | Strip |
Description
1,000 Pack, 212, 16 Gauge, Straight Finish Nail, Engineered To Fit Bostitch Models SB1664, FN16250K2, Paslode Most Other Straight Angle 16 Gauge Finish Nailers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01986)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (M07160.030.0006)
- HAMPTON 3/8 in. X 8 in. L Stainless Stainless Steel Lag Thread Eyebolt (02-3463-411)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Nickel Steel Flat Head Phillips Drive, 25 PK (79332)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 13 ga, Offset Round Head, 15 Degrees (C8R90BDSS-316)
- BOSTITCH Collated Brad Nail, 1-3/16 in L, 18 ga, Coated, Brad Head (BT1314B-1M)
- BOSTITCH Pneumatic Nail, 3-1/2 in L, Thickcoat, Full Round Head, 28 Degrees (S16D131GAL-FH)
- BOSTITCH Collated Roofing Nail, 3/4 in L, 14 ga, Galvanized, Offset Round Head, 15 Degrees (CR19GAL)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, Offset Round Head, Angled (FN1540-1M)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Galvanized, Round Head, 28 Degrees (S10DRGAL-FH)
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18150-2)
- Bostitch Pneumatic Nails