Shop All Pneumatic Nails
Bostitch
Collated Finishing Nail, 2-1/2 in L, 15 ga
Mfr # FN1540
Zoro # G007910873
product price: $87.79
/ea
Sold in multiples of 4 for $351.16
Free Shipping & Returns
$351.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Gauge 15 ga
- Point Type Chisel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # FN1540
- Zoro # G007910873
- UPC # 77914004998
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Details
Item | Collated Finishing Nail |
Gauge | 15 ga |
Point Type | Chisel |
Collation Configuration | Strip |
Description
3,655 Pack, 212, 15 Gauge, Finish Nail, Fits Bostitch N60FN, N62FN, N59FN True Value 732035
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Stainless Steel, 18-8, Plain Finish (U51067.019.2400)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53819)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, Black (ABL100)
- PRIME-LINE Hanger Bolt, 2 in, Steel, Plain Finish, 10 PK (9049720)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Full Round Head, 15 Degrees, 2700 PK (C10P131D)
- BOSTITCH Collated Framing Nail, 2 in L, Coated, Full Round Head, 28 Degrees (S6D-FH)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Coated, Flat Head, 21 Degrees, 4000 PK (RH-S12D131EP)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C12P120D)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Thickcoat Galvanized, Flat Head, 15 Degrees, 2700 PK (C12P120DG)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Full Round Head, 15 Degrees (C12R120DSS)
- BOSTITCH Collated Roofing Nail, 1-1/4 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR3DGAL)
- Bostitch Pneumatic Nails