Shop All Pneumatic Nails
Bostitch
Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, Offset Round Head, Angled
Mfr # FN1540
Zoro # G9445209
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Coated
- Collation Angle Angled
- Gauge 15 ga
- Collation Type Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # FN1540
- Zoro # G9445209
- UPC # 77914004998
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Shank Diameter | 0.072 in |
Details
Item | Collated Finishing Nail |
Material | Steel |
Finish | Coated |
Collation Angle | Angled |
Gauge | 15 ga |
Collation Type | Glue |
Shank Type | Smooth |
Head Type | Offset Round |
Point Type | Chisel |
Collation Configuration | Strip |
Description
15 gauge FN style angled finish nails have a coated finish with a chisel point. Use with Bostitch tools N59FN N60FN N62FN.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-12, Steel, Grade C, Zinc Plated, 1/2 in Ht, 25 PK (U12910.056.0001)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 5, Zinc Plated, 12 mm Ht, 50 PK (M12300.120.0001)
- ZORO SELECT Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 35 mm L, 50 PK (5692PK)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX1.5D)
- BOSTITCH Collated Finishing Nail, 1-3/4 in L, 15 ga, Coated, Offset Round Head, Angled (FN1528)
- BOSTITCH Collated Finishing Nail, 2-1/4 in L, 15 ga, Coated, Offset Round Head, Angled (FN1536)
- BOSTITCH Collated Finishing Nail, 1-1/4 in L, 15 ga, Coated, Offset Round Head, Angled (FN1520)
- BOSTITCH Collated Ring Shank Nail, 3 in L, 11 ga, Galvanized, Round Head, 33 Degrees (PT-10DR120GFH2)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Clipped Head, 33 Degrees (PT-12D131FH25)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, -, Coated, Flat Head, 15 Degrees, 3600 PK (C8R99BD)
- BOSTITCH Collated Brad Nail, 1 in L, 18 ga, Coated, Brad Head, Straight (BT1309B)
- Bostitch Pneumatic Nails