Shop All Pneumatic Nails
Bostitch
Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated
Mfr # FN1540-1M
Zoro # G107910322
Sold in multiples of 5 for $230.75
$230.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Finish Coated
- Gauge 15 ga
- Point Type Chisel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # FN1540-1M
- Zoro # G107910322
- UPC # 77914040880
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Details
Item | Collated Finishing Nail |
Finish | Coated |
Gauge | 15 ga |
Point Type | Chisel |
Collation Configuration | Strip |
Description
1000 Pack, 212, 15 Gauge, Finish Nail, Fits Bostitch N60FN, N62FN, N59FN True Value 732035
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #8 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U67021.016.0037)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Stainless Steel, 1/4" Head Ht (KK-2510SS)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.087.3600)
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, Brass (STR40614C16)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK (S10D-FH)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, Offset Round Head, Angled (FN1540-1M)
- BOSTITCH Pneumatic Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8R99BD)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8P120D)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Coated, Round Head, 28 Degrees (S8D-FH)
- BOSTITCH Collated Flooring Nail, 2 in L, 16 ga, Bright (FLN-200)
- METABO HPT Collated Framing Nail, 3-1/4 in L, Bright, Full Round Head, 21 Degrees (10107HPT)
- Bostitch Pneumatic Nails