Shop All Pneumatic Nails
Bostitch
Collated Finishing Nail, 16 ga, Coated, Straight
Mfr # SB16-2.00-1M
Zoro # G008019254
product price: $21.65
/ea
Sold in multiples of 10 for $216.50
$216.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Coated
- Collation Angle Straight
- Gauge 16 ga
- Point Type Chisel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # SB16-2.00-1M
- Zoro # G008019254
- UPC # 77914037309
- Country of Origin United States
- Category Pneumatic Nails
Details
Item | Collated Finishing Nail |
Finish | Coated |
Collation Angle | Straight |
Gauge | 16 ga |
Point Type | Chisel |
Collation Configuration | Strip |
Description
1,000 Pack, 2, 16 Gauge, Straight Finish Nail, Engineered To Fit Bostitch Models SB1664, FN16250K2, Paslode Most Other Straight Angle 16 Gauge Finish Nailers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Black Steel Pan Head Torx Drive, 15 PK (36896)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1, PK10 (2WA45)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.5-3.5-50)
- KEN FORGING Rod End, Stainless Steel, Plain, 5/8"-11 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (6A-SSMACH)
- BOSTITCH Collated Metal Connector Nail, 2-1/2 in L, Galvanized, Full Round Head, 35 Degrees (PT-MC14825G.5M)
- BOSTITCH Collated Pin Nail, 1 in L, 23 ga (PT-2325-3M)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Clipped Head, 33 Degrees (PT-12D131FH25)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, 11 ga, Round Head, 15 Degrees (C4R90BDSS-316)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S12DR131GAL-FH)
- BOSTITCH Collated Brad Nail, 3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1303B)
- PASLODE 650047 2 in. Finish Nail, 16 Gauge (PA574334)
- Bostitch Pneumatic Nails