Shop All Pneumatic Nails
Bostitch
Collated Finishing Nail, 15 ga, Coated, Brad Head, Angled, 900 PK
Mfr # BTFN15PP
Zoro # G005994394
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 15 ga
- Finish Coated
- Head Type Brad
- Collation Angle Angled
- Collation Type Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # BTFN15PP
- Zoro # G005994394
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Shank Diameter | 0.12 in |
Details
Item | Collated Finishing Nail |
Gauge | 15 ga |
Finish | Coated |
Head Type | Brad |
Collation Angle | Angled |
Collation Type | Adhesive |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
Bostitch Assorted in. 15 Ga. Angled Strip Finish Nails Smooth Shank 900 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 10 ft, Steel, Grade 2, Zinc Plated Finish (3167)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish (6HGSTHS1)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0475)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 45 mm L, 5 PK (69716)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Coated, Flat Head, 21 Degrees, 4000 PK (RH-S12D131EP)
- BOSTITCH Collated Headless Pin, 1-3/16 in L, 23 ga, Polymer Coated, Headless Head, 35 Degrees, 3000 PK (PT-2330-3M)
- BOSTITCH Collated Roofing Nail, 3/4 in L, 14 ga, Galvanized, Offset Round Head, 15 Degrees (CR19GAL)
- BOSTITCH Pneumatic Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8R99BD)
- BOSTITCH Collated Framing Nail, 2-3/16 in L, 11 ga, Full Round Head, 15 Degrees (C7R90BDSS-316)
- BOSTITCH Pneumatic Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 28 Degrees (S6DGAL-FH)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 5500 PK (650237)
- Bostitch Pneumatic Nails