Shop All Pneumatic Nails
Bostitch
Collated Finishing Nail, 1-1/2 in L, 16 ga, Coated
Mfr # SB16-1.50
Zoro # G507910724
product price: $29.29
/ea
Sold in multiples of 8 for $234.32
$234.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Finish Coated
- Gauge 16 ga
- Point Type Chisel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # SB16-1.50
- Zoro # G507910724
- UPC # 77914030645
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Details
Item | Collated Finishing Nail |
Finish | Coated |
Gauge | 16 ga |
Point Type | Chisel |
Collation Configuration | Strip |
Description
2,500 Pack, 112 16 Gauge, Flat Angle Finish Nail, Engineered To Fit Bostitch Model SB1664, FN16259K2, Paslode Most Other Flat Angle 16 Gauge Finish Nailers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 19 mm L, Nylon Body, 25 PK (1575PK)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.043.1200)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 21/64 in Ht, 100 PK (U04162.037.0002)
- ZORO SELECT M4-0.70 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0040)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK (FN1524)
- BOSTITCH Collated Brad Nail, 1-9/16 in L, 18 ga, Coated, Brad Head, Straight (BT1340B)
- BOSTITCH Collated Siding Nail, 2-3/16 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C7R90BDG)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Full Round Head, 15 Degrees (C10P120D)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S8DGAL-FH)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S10DGAL-FH)
- BOSTITCH Collated Siding Nail, 1-1/2 in L, 11 ga, Round Head, 15 Degrees (C4R90BDSS)
- Bostitch Pneumatic Nails