Shop All Pneumatic Nails
Bostitch
Collated Finishing Nail, 1-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK
Mfr # SB16-1.50
Zoro # G2699401
product price: $20.25
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Gauge 16 ga
- Finish Coated
- Collation Angle Straight
- Collation Type Adhesive
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # SB16-1.50
- Zoro # G2699401
- UPC # 077914030645
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Shank Diameter | 0.063 in |
Head Diameter | 1/8 in |
Details
Item | Collated Finishing Nail |
Gauge | 16 ga |
Finish | Coated |
Head Type | Flat |
Collation Angle | Straight |
Collation Type | Adhesive |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Stick |
Pneumatic Fastener Type | Finishing Nails |
For Use With | FN16250K, FN1664K, GFN1664K, SB-1664FN |
Collation Quantity | 2,500 |
Manufacturer Location | Globally Sourced |
Compatible with Manufacturer Model Number | FN16250K, FN1664K, GFN1664K, SB-1664FN |
Compatible Manufacturer Part Number | FN16250K, FN1664K, GFN1664K, SB-1664FN |
Compatible Manufacturer Model Number | FN16250K, FN1664K, GFN1664K, SB-1664FN |
For Use with Mfr. Model Number | FN16250K, FN1664K, GFN1664K, SB-1664FN |
For Use With Mfr. Model Number | FN16250K, FN1664K, GFN1664K, SB-1664FN |
Description
Straight Finish Nails,1 1/2 In. L,PK2500, Overall Length 1 1/2 in, Shank Diameter 0.063 in, Gauge 16 ga, Product Type Finishing Nails, Material Steel, Finish Vinyl Coated, Penny Size Not Applicable, Head Type Flat, Head Diameter 1/8 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Stick, Collation Angle 0 Degrees , Collation Quantity 2,500, For Use With FN16250K, FN1664K, GFN1664K, SB-1664FN, Manufacturer Location Globally Sourced, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38405.037.0001)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Bronze Steel Pan Head Phillips Drive, 40 PK (35944)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0250)
- CURT Hvy Dty 5/8" Hitch Pin w/Groove, 21507 (21507)
- BOSTITCH Collated Finishing Nail, 2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-2.00)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-2.50)
- BOSTITCH Collated Brad Nail, 3/4 in L, 18 ga, Coated, Brad Head, Straight (BT1303B)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 21 Degrees (RH-S8DR113HDG)
- BOSTITCH Collated Framing Nail, 3-1/2 in L, 11 ga, Round Head, 21 Degrees (RH-S10D131EP/X)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 13 ga, Offset Round Head, 15 Degrees (C8R90BDSS-316)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 11.5 ga, Bright, Clipped Head, 28 Degrees (GRS8D)
- Bostitch Pneumatic Nails