Shop All Pneumatic Nails
Bostitch
Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated
Mfr # FN1524-1M
Zoro # G707910371
Sold in multiples of 10 for $219.90
$219.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Finish Coated
- Gauge 15 ga
- Point Type Chisel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # FN1524-1M
- Zoro # G707910371
- UPC # 77914040859
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Details
Item | Collated Finishing Nail |
Finish | Coated |
Gauge | 15 ga |
Point Type | Chisel |
Collation Configuration | Strip |
Description
1,000 Pack, 112, 15 Gauge, Finish Nail, Fits Bostitch N60FN, N62FN True Value 732035, N59FN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (M07000.160.0055)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Stainless Steel, 316, Plain Finish (U55070.125.3600)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish, 10 PK (65527)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07150.050.0020)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-2.50)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Full Round Head, 15 Degrees (C12R120DSS)
- BOSTITCH Collated Framing Nail, 3-1/2 in L, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S16D131GAL-FH)
- BOSTITCH Collated Framing Nail, 3-1/2 in L, Coated, Flat Head, 28 Degrees, 2000 PK (S16D131-FH)
- BOSTITCH Collated Brad Nail, 3/4 in L, 18 ga, Coated, Brad Head, Straight (BT1303B)
- BOSTITCH Pneumatic Nail, 2-3/8 in L, 10 ga, Galvanized, Round Head, 33 Degrees (PT-8DR113GFH2)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Thickcoat, Full Round Head, 28 Degrees (S12DGAL-FH)
- Bostitch Pneumatic Nails