Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 5/8 in L, 18 ga, Coated, Brad Head, Straight
Mfr # BT1300B
Zoro # G9447482
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/8 in
- Gauge 18 ga
- Finish Coated
- Head Type Brad
- Collation Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BT1300B
- Zoro # G9447482
- UPC # 77914003076
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 5/8 in |
Shank Diameter | 0.05 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Coated |
Head Type | Brad |
Collation Angle | Straight |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
These 18 gauge brad nails have a coated finish with a chisel point. For interior use. use with Bostitch tools BTFP12233 SB-1842BN SB-2IN1 SB-1850BN BT35B BT200K-2 BT125K-2 GBT1850K. Fits most 18 gauge brad nailers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 88 PK (51174)
- MIDWEST FASTENER 1/4" White Plastic Push Nuts 10PK (65968)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (1416CSB)
- HILLS HUMP Hog Ring Hillhump#3Bx100 (#3)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK (S12D-FH)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C12P120D)
- BOSTITCH Collated Framing Nail, 2 in L, 11 ga, Coated, Full Round Head, 15 Degrees (C6P99D)
- BOSTITCH Collated Brad Nail, 1-3/4 in L, 18 ga, Coated, Brad Head, Straight (BT1345B)
- BOSTITCH Collated Brad Nail, 18 ga, Coated, Brad Head, Straight, 900 PK (BTBN18PP)
- BOSTITCH Collated Roofing Nail, 1-1/4 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR3DGAL)
- GREX POWER TOOLS Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/25L)
- Bostitch Pneumatic Nails