Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 5/8 in L, 18 ga, Coated, Brad Head, Straight
Mfr # BT1300B-1M
Zoro # G9447397
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/8 in
- Gauge 18 ga
- Finish Coated
- Head Type Brad
- Collation Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # BT1300B-1M
- Zoro # G9447397
- UPC # 77914032168
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 5/8 in |
Shank Diameter | 0.05 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Coated |
Head Type | Brad |
Collation Angle | Straight |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
These 18 gauge Brad nails have a coated finish with a chisel point. For interior use. Use with Bostitch tools BTFP12233 SB-1842BN SB- 2IN1 SB-1850BN BT35B BT200K-2 BT125K-2 GBT1850K. Fits most 18 gauge Brad nailers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 600 PK (1416BE)
- SUBURBAN BOLT AND SUPPLY 1/8 X 1/2 ROLL PIN (A0570080032)
- BUILDRIGHT Deck Screw, #10 x 4 in, Stainless Steel, Flat Head, Phillips Drive, 40 PK (55005)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 10 PK (75561)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, Polymer Coated, Flat Head, 35 Degrees, 1000 PK (PT-MC14815-1M)
- BOSTITCH Pneumatic Nail, 3-1/2 in L, Thickcoat, Full Round Head, 28 Degrees (S16D131GAL-FH)
- BOSTITCH Collated Ring Shank Nail, 3 in L, 11 ga, Galvanized, Round Head, 33 Degrees (PT-10DR120GFH2)
- BOSTITCH Collated Framing Nail, 3 in L, 10 ga, Galvanized, Full Round Head, 21 Degrees, 4000 PK (RH-S10D131HDG)
- BOSTITCH Collated Brad Nail, 1-3/16 in L, 18 ga, Coated, Brad Head (BT1314B-1M)
- BOSTITCH Collated Framing Nail, 3 in L, 15 Degrees (C10P120D)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, Offset Round Head, Angled (FN1524-1M)
- Bostitch Pneumatic Nails