Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 3/4 in L, 18 ga, Galvanized, Brad Head
Mfr # BT1303B
Zoro # G108330556
product price: $14.45
/ea
Sold in multiples of 10 for $144.50
$144.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Gauge 18 ga
- Finish Galvanized
- Head Type Brad
- Point Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BT1303B
- Zoro # G108330556
- UPC # 77914003090
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3/4 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Galvanized |
Head Type | Brad |
Point Type | Chisel |
Collation Configuration | Strip |
Description
3000 Count, 18 Gauge 34 Galvanized Brad, Fits Most 18 Gauge Brad Nailers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #10-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-806)
- ITW Cab Screw, #8 Thrd Sz, 1-1/4 in Lg (114069)
- ZORO SELECT 5/16"-18 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0100)
- ZORO SELECT Cage Nut, M6-1.00, U Shape, Steel, Black Oxide Finish (5650PK)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C8P120D)
- BOSTITCH Collated Framing Nail, 3-1/2 in L, 11 ga, Round Head, 21 Degrees (RH-S16D131EP)
- BOSTITCH Collated Brad Nail, 1 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1309B)
- BOSTITCH Collated Finishing Nail, 2 in L, 15 ga, Coated, Offset Round Head, Angled (FN1532-1M)
- BOSTITCH Collated Siding Nail, 2-1/2 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C8R99BCG)
- BOSTITCH Collated Brad Nail, 1 in L, 18 ga, Coated, Brad Head, Straight (BT1309B)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized, Flat Head, 30 Degrees (650387)
- Bostitch Pneumatic Nails