Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 3/4 in L, 18 ga, Coated, Brad Head, Straight
Mfr # BT1303B
Zoro # G9447686
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Gauge 18 ga
- Finish Coated
- Head Type Brad
- Collation Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BT1303B
- Zoro # G9447686
- UPC # 77914003090
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3/4 in |
Shank Diameter | 0.05 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Coated |
Head Type | Brad |
Collation Angle | Straight |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
These 18 gauge brad nails have a coated finish with a chisel point. For interior use. use with Bostitch tools BTFP12233 SB-1842BN SB-2IN1 SB-1850BN BT35B BT200K-2 BT125K-2 GBT1850K. Fits most 18 gauge brad nailers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/4x2 1/4 L, Pk25 (5BY71)
- BUILDRIGHT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Combination Drive, 500 PK (07698)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 100 PK (U55041.019.0200)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/16 in Dia., 1 in L, Steel Body, 8 PK (932524)
- BOSTITCH Collated Brad Nail, 1-1/4 in L, 18 ga, Coated, Brad Head, Straight (BT1332B-1M)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, 10 ga, Galvanized, Full Round Head, 35 Degrees (PT-MC14815G-1M)
- BOSTITCH Collated Siding Nail, 1-3/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C5R80BDG)
- BOSTITCH Collated Brad Nail, 1-3/16 in L, 18 ga, Coated, Brad Head (BT1314B-1M)
- BOSTITCH Collated Headless Pin, 1/2 in L, 23 ga, Polymer Coated, Headless Head, 0 Degrees, 3000 PK (PT-2312-3M)
- BOSTITCH Collated Pin Nail, 3-1/2 in L, 11 ga, Coated, Full Round Head, 15 Degrees, 700 PK (C16P131D)
- BOSTITCH Pneumatic Nail, 2-3/8 in L, 10 ga, Galvanized, Round Head, 33 Degrees (PT-8DR113GFH2)
- Bostitch Pneumatic Nails