Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head
Mfr # BT1350B
Zoro # G708157997
product price: $13.99
/ea
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 18 ga
- Finish Coated
- Head Type Brad
- Point Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BT1350B
- Zoro # G708157997
- UPC # 77914010517
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Coated |
Head Type | Brad |
Point Type | Chisel |
Collation Configuration | Strip |
Description
2000 Pack, 18 Gauge 2 Brad, Fits Most 18 Gauge Brad Nailers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Black Steel Pan Head Torx Drive, 12 PK (36897)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07000.011.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 10 PK (U38200.087.0001)
- PRIME-LINE Hex Lag Screw 1/4in X 1-1/2in Grade 18-8 Stainless Steel 25PK (9054964)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Offset Round Head, Angled (FN1540-1MSS)
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head, Straight (BT1350B)
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head, Straight (BT1350B-1M)
- BOSTITCH Collated Siding Nail, 1-3/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C5R80BDG)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C10P120DG)
- BOSTITCH Collated Framing Nail, 3-1/2 in L, Coated, Flat Head, 28 Degrees, 2000 PK (S16D131-FH)
- PASLODE Collated Finishing Nail, 2-1/2 in L, 16 ga, Zinc Galvanized, Brad Head, Straight, 2000 PK (650287)
- Bostitch Pneumatic Nails