Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head
Mfr # BT1350B-1M
Zoro # G608171727
product price: $7.35
/ea
Sold in multiples of 10 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 18 ga
- Finish Coated
- Head Type Brad
- Point Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BT1350B-1M
- Zoro # G608171727
- UPC # 77914032229
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Coated |
Head Type | Brad |
Point Type | Chisel |
Collation Configuration | Strip |
Description
1000 Pack, 18 Gauge 2 Brad, Fits Most 18 Gauge Brad Nailers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51030.019.0175)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel (U07111.075.0150)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.019.0125)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Black Oxide, 49/64 in Ht, 10 PK (U11095.056.0001)
- BOSTITCH Collated Framing Nail, 3 in L, 15 ga, Coated, Offset Round Head, 33 Degrees (PT-10D120FH25)
- BOSTITCH Collated Framing Nail, 3-1/2 in L, 11 ga, Round Head, 21 Degrees (RH-S16D131EP)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-2.50)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8P120D)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S12DGAL-FH)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Full Round Head, 15 Degrees (C10P120D)
- PASLODE Collated Finishing Nail, 2 in L, 16 ga, Zinc Galvanized, Brad Head, Straight, 2000 PK (650285)
- Bostitch Pneumatic Nails