Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 2 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 2000 PK
Mfr # BT1350B
Zoro # G3287855
product price: $12.59
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Finish Bright
- Head Type T-Head
- Collation Type Adhesive
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BT1350B
- Zoro # G3287855
- UPC # 077914010517
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Shank Diameter | 0.047 in |
Head Diameter | 3/32 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Bright |
Head Type | T-Head |
Collation Type | Adhesive |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
For Use With | BT1855K, BT200K-2, GBT1850K, SB-1850BN, SB-2IN1 |
Pneumatic Fastener Type | Brads |
Collation Angle | 0 Degrees |
Compatible with Manufacturer Model Number | BT1855K, BT200K-2, GBT1850K, SB-1850BN, SB-2IN1 |
Manufacturer Location | Globally Sourced |
Collation Quantity | 2,000 |
Compatible Manufacturer Part Number | BT1855K, BT200K-2, GBT1850K, SB-1850BN, SB-2IN1 |
Compatible Manufacturer Model Number | BT1855K, BT200K-2, GBT1850K, SB-1850BN, SB-2IN1 |
For Use with Mfr. Model Number | BT1855K, BT200K-2, GBT1850K, SB-1850BN, SB-2IN1 |
For Use With Mfr. Model Number | BT1855K, BT200K-2, GBT1850K, SB-1850BN, SB-2IN1 |
Description
Brads,2 In. L,Plain,PK2000, Overall Length 2 in, Shank Diameter 0.047 in, Gauge 18 ga, Product Type Brads, Material Steel, Finish Plain, Penny Size Not Applicable, Head Type T Head, Head Diameter 3/32 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 2,000, For Use With BT1855K, BT200K-2, GBT1850K, SB-1850BN, SB-2IN1, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Clevis Pin 1-7/8 Usable Lg (PIN3013834-BX)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE93)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2.938 in Shaft Dia (SH-293)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07080.050.0012)
- BOSTITCH Collated Brad Nail, 5/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1300B)
- BOSTITCH Collated Brad Nail, 1-3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 2000 PK (BT1345B)
- BOSTITCH Collated Brad Nail, 1 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1309B)
- BOSTITCH Collated Siding Nail, 2 in L, 11 ga, Full Round Head, 15 Degrees (C6R90BDSS)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, Brite, Flat Head, 35 Degrees, 1000 PK (PT-MC14815G-1M)
- BOSTITCH Collated Finishing Nail, 1-3/4 in L, 16 ga, Coated, Round Head, Straight (SB16-1.75-1M)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 12 ga, Coated, Round Head, 21 Degrees (RH-S8D113EP)
- Bostitch Pneumatic Nails