Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 18 ga, Brad Head, Straight
Mfr # BTBN18PP
Zoro # G808249073
product price: $7.19
/ea
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Head Type Brad
- Collation Angle Straight
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BTBN18PP
- Zoro # G808249073
- UPC # 77914062257
- Country of Origin China
- Category Pneumatic Nails
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Head Type | Brad |
Collation Angle | Straight |
Collation Configuration | Strip |
Description
900 Count, 18 Gauge, Brad Nails, Durable, Brite Finish Fasteners Are Designed For Indoor App Highlights, Assorted Finish, Brite Fastener Type Straight Number In Package, Contains 300 Each 34, 114 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 3 PK (63798)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 25 PK (M01200.100.0130)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK (1231)
- ZORO SELECT M5-0.8X20 ISO4029 SOCKET SET CUPPT. BLK OX (M5020SSC)
- BOSTITCH Collated Pin Nail, 1 in L, 23 ga (PT-2325-3M)
- BOSTITCH Collated Roofing Nail, 1 in L, 14 ga, Galvanized, Full Round Head, 15 Degrees (CR2DGAL)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Clipped Head, 33 Degrees (PT-12D131FH25)
- BOSTITCH Collated Siding Nail, 1-3/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C5R80BDG)
- BOSTITCH Collated Roofing Nail, 3/4 in L, 14 ga, Galvanized, Offset Round Head, 15 Degrees (CR19GAL)
- BOSTITCH Collated Headless Pin, 1 in L, 23 ga, Polymer Coated, Headless Head, 0 Degrees, 3000 PK (PT-2325-3M)
- FREEMAN Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees (AF1534-15)
- Bostitch Pneumatic Nails