Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 15 ga, Brad Head, Angled
Mfr # BTFN15PP
Zoro # G208157930
product price: $23.69
/ea
Sold in multiples of 10 for $236.90
$236.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 15 ga
- Head Type Brad
- Collation Angle Angled
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BTFN15PP
- Zoro # G208157930
- UPC # 77914062196
- Country of Origin China
- Category Pneumatic Nails
Details
Item | Collated Brad Nail |
Gauge | 15 ga |
Head Type | Brad |
Collation Angle | Angled |
Collation Configuration | Strip |
Description
900 Count, 15 Gauge, Brad Nails, Durable, Bright Finish Fasteners Are Designed For Indoor App Highlights, Assorted Finish, Bright Fastener Type, Angled Number In Package, Contains 300 Each 112, 2 212, FN Style Nail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/8 x 3/8" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINOSD010003P)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M01060.100.0050)
- ZORO SELECT #4-40 x 7/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0043)
- ZORO SELECT Standard Crown Cap Nut, #10-32, 316 Stainless Steel, Plain, 13/32 in H, 5 PK (CPB005)
- BOSTITCH FLOORING NAIL 1.5"" 1000P (FLN-150)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, Brite, Flat Head, 35 Degrees, 1000 PK (PT-MC14815G-1M)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S8DRGAL-FH)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Clipped Head, 33 Degrees (PT-12D131FH25)
- BOSTITCH Collated Pin Nail, 3-1/6 in L, 11 ga, Full Round Head, 15 Degrees, 1800 PK (C6R90BDSS-316)
- BOSTITCH Collated Finishing Nail, 2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-2.00)
- SPOTNAILS 1-7/8" Alum Screw Shank Coil Nails Similar To Duo-Fast Ci149A 9000/Box (CPD5.5D099AS)
- Bostitch Pneumatic Nails