Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 11-1/4 in L, 18 ga, Brad Head
Mfr # SB-2IN1
Zoro # G503996326
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11-1/4 in
- Gauge 18 ga
- Head Type Brad
- Collation Type Glue
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # SB-2IN1
- Zoro # G503996326
- UPC # 77914033271
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 11-1/4 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Head Type | Brad |
Collation Type | Glue |
Collation Configuration | Strip |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 10 PK (U01200.050.0375)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04110.100.0800)
- ZORO SELECT Spring Nut, M6-1.00, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7998-M61-3B)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (N04180.031.0002)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-2.50)
- BOSTITCH Pneumatic Nail, 3 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C10S120DG)
- BOSTITCH Collated Siding Nail, 2 in L, 11 ga, Full Round Head, 15 Degrees (C6R90BDSS)
- BOSTITCH Collated Ring Shank Nail, 3 in L, 11 ga, Galvanized, Round Head, 33 Degrees (PT-10DR120GFH2)
- BOSTITCH Collated Siding Nail, 1-1/2 in L, 11 ga, Galvanized, Round Head, 15 Degrees (C4R80BDG)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Full Round Head, 15 Degrees, 2700 PK (C10P131D)
- SENCO Collated Brad Nail, 5/8 in L, 18 ga, Galvanized, Brad Head, Straight (AY10EAA)
- Bostitch Pneumatic Nails