Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 1 in L, 18 ga, Coated, Brad Head, Straight
Mfr # BT1309B-1M
Zoro # G9447476
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Gauge 18 ga
- Finish Coated
- Head Type Brad
- Collation Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BT1309B-1M
- Zoro # G9447476
- UPC # 77914032175
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1 in |
Shank Diameter | 0.05 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Coated |
Head Type | Brad |
Collation Angle | Straight |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
These 18 gauge Brad nails have a coated finish with a chisel point. For interior use. Use with Bostitch tools BTFP12233 SB-1842BN SB- 2IN1 SB-1850BN BT35B BT200K-2 BT125K-2 GBT1850K. Fits most 18 gauge Brad nailers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0062)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Steel Body, 500 PK (SCS-62)
- FOREVERBOLT #6-32 x 5/16 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP632516P100)
- ZORO SELECT M39-4.00 Class 4 Plain Finish Steel Round Slotted Castle Nut (M12000.390.0001)
- BOSTITCH Collated Finishing Nail, 1-3/4 in L, 15 ga, Coated, Offset Round Head, Angled (FN1528)
- BOSTITCH Collated Finishing Nail, 15 ga, Coated, Brad Head, Angled, 900 PK (BTFN15PP)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 21 Degrees (RH-S8DR113HDG)
- BOSTITCH Pneumatic Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 28 Degrees (S6DGAL-FH)
- BOSTITCH Pneumatic Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 28 Degrees (S6DR113-FH)
- BOSTITCH Collated Siding Nail, 1-3/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C5R80BDG)
- SPOTNAILS Pneumatic Nail, 1-3/4 in L, Bright (CW5D083S)
- Bostitch Pneumatic Nails