Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 1 in L, 18 ga, Coated, Brad Head
Mfr # BT1309B-1M
Zoro # G008203622
product price: $4.65
/ea
Sold in multiples of 10 for $46.50
$46.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Gauge 18 ga
- Finish Coated
- Head Type Brad
- Point Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BT1309B-1M
- Zoro # G008203622
- UPC # 77914032175
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Coated |
Head Type | Brad |
Point Type | Chisel |
Collation Configuration | Strip |
Description
1,000 Pack, 1 18 Gauge, Brads, Used In Most Brad Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Plain, 25 PK (M16180.080.0140)
- GRK FASTENERS Deck Screw, #10 x 3-1/8 in, Climatek, Round Head, Torx Drive, 800 PK (GRK10137)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Zinc Yellow, 3 PK (60667)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (N04160.050.0225)
- BOSTITCH Collated Siding Nail, 2-1/2 in L, 13 ga, Galvanized, Full Round Head, 15 Degrees (C8R90BDG)
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head, Straight (BT1350B-1M)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Galvanized, Round Head, 28 Degrees (S10DRGAL-FH)
- BOSTITCH Collated Framing Nail, 2 in L, 11 ga, Thickcoat Galvanized, Full Round Head, 15 Degrees (C6R99BCG)
- BOSTITCH Collated Framing Nail, 2-3/16 in L, 11 ga, Full Round Head, 15 Degrees (C7R90BDSS-316)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Full Round Head, 15 Degrees (C12R120DSS)
- SENCO Collated Pin Nail, 1-3/8 in L, 23 ga, Galvanized, Headless Head, Straight (A101379)
- Bostitch Pneumatic Nails