Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 1-3/8 in L, 18 ga, Coated, Brad Head, Straight
Mfr # BT1335B
Zoro # G9453782
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/8 in
- Gauge 18 ga
- Finish Coated
- Head Type Brad
- Collation Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BT1335B
- Zoro # G9453782
- UPC # 77914016090
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/8 in |
Shank Diameter | 0.05 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Coated |
Head Type | Brad |
Collation Angle | Straight |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
Assemble woodworking projects with confidence and improve productivity using the Bostitch 1-3/8 inch 18 gauge brad nails featuring chisel point tips that reduce surface deformation for a superior finish. The 18 gauge size and 1-3/8 inch length deliver maximum holding power while minimizing splitting and cracking of delicate finish work making these brads ideal for the professional finish carpenter or serious DIY homeowner. A coated finish on the Bostitch 1-3/8 inch 18 gauge brad nails promotes easy penetration of material while minimizing pull through for quicker operations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Stainless Steel, 1 in Lg, 5 PK (31708)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X2.0D)
- MIDWEST FASTENER #2-56 x 1/2 in Slotted Pan Machine Screw, Plain Stainless Steel, 25 PK (64102)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (01002)
- BOSTITCH Collated Framing Nail, 2-3/16 in L, 11 ga, Thickcoat Galvanized, Full Round Head, 15 Degrees (C7R90BDG)
- BOSTITCH Collated Roofing Nail, 1-1/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (CR3DGAL)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Offset Round Head, Angled (FN1540-1MSS)
- BOSTITCH Collated Framing Nail, 3 in L, 10 ga, Galvanized, Full Round Head, 28 Degrees (S10DR-FH)
- BOSTITCH Collated Framing Nail, 3 in L, 15 ga, Coated, Offset Round Head, 33 Degrees (PT-10D120FH25)
- BOSTITCH Pneumatic Nail, 2-3/8 in L, 10 ga, Galvanized, Round Head, 33 Degrees (PT-8D113GFH2)
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees (GR014)
- Bostitch Pneumatic Nails