Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 1-3/16 in L, 18 ga, Coated, Brad Head, Straight
Mfr # BT1314B-1M
Zoro # G9445522
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/16 in
- Gauge 18 ga
- Finish Coated
- Head Type Brad
- Collation Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BT1314B-1M
- Zoro # G9445522
- UPC # 77914033028
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/16 in |
Shank Diameter | 0.05 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Coated |
Head Type | Brad |
Collation Angle | Straight |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
These 18 gauge Brad nails have a coated finish with a chisel point. For interior use. Use with Bostitch tools BTFP12233 SB-1842BN SB- 2IN1 SB-1850BN BT35B BT200K-2 BT125K-2 GBT1850K. Fits most 18 gauge Brad nailers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40352)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Steel Flat Head Phillips Drive, 40 PK (63286)
- HHIP .251-.500 Pin Gage Handle (4102-0013)
- ZORO SELECT Fully Threaded Rod, M36-4mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.360.1000)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, Offset Round Head, 25 Degrees (FN1524)
- BOSTITCH Collated Headless Pin, 1/2 in L, 23 ga, Polymer Coated, Headless Head, 0 Degrees, 3000 PK (PT-2312-3M)
- BOSTITCH Collated Pin Nail, 1 in L, 23 ga (PT-2325-3M)
- BOSTITCH Pneumatic Nail, 2-3/8 in L, Thickcoat, Full Round Head, 28 Degrees (S8DGAL-FH)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S8D131GAL-FH)
- BOSTITCH Collated Siding Nail, 1-1/4 in L, 11 ga, Galvanized, Round Head, 15 Degrees (C3R80BDG)
- METABO HPT BRAD NAILS 18GA 1-1/2""L (14107SHPT)
- Bostitch Pneumatic Nails