Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 1-1/4 in L, 18 ga, Coated, Brad Head, Straight
Mfr # BT1332B-1M
Zoro # G201245832
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4 in
- Gauge 18 ga
- Finish Coated
- Head Type Brad
- Collation Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BT1332B-1M
- Zoro # G201245832
- UPC # 77914032182
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/4 in |
Shank Diameter | 0.045 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Coated |
Head Type | Brad |
Collation Angle | Straight |
Collation Type | Adhesive |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
Bostitch 1-1/4 in. 18 Ga. Straight Strip Brad Nails 1000 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALCO USA Back-to-Back Strap, 27.5 yds, 3/4 in Wd, Black (IB2B34)
- KOCH PTO LOCK PIN ROUND 0.38in. (4021631)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (M07000.180.0110)
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.016.3600)
- BOSTITCH Collated Framing Nail, 3 in L, Coated, Round Head, 28 Degrees (S10D-FH)
- BOSTITCH Collated Framing Nail, 2 in L, 11 ga, Thickcoat Galvanized, Full Round Head, 15 Degrees (C6R99BCG)
- BOSTITCH Collated Siding Nail, 1-1/2 in L, 11 ga, Galvanized, Round Head, 15 Degrees (C4R80BDG)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK (FN1524)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8P120D)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 13 ga, Offset Round Head, 15 Degrees (C8R90BDSS-316)
- BOSTITCH Pneumatic Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8P99D)
- Bostitch Pneumatic Nails