Shop All Pneumatic Parts
Bostitch
Collar Cylinder Sleeve
Mfr # 175556
Zoro # G2488407
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number MCN250
- Fits Brand Bostitch
- Compatible with Manufacturer Part Number MCN250
- Compatible with Brand Bostitch
- Product Type Cylinder Sleeve Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # 175556
- Zoro # G2488407
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Collar Cylinder Sleeve |
For Use With Mfr. Model Number | MCN250 |
Fits Brand | Bostitch |
Compatible with Manufacturer Part Number | MCN250 |
Compatible with Brand | Bostitch |
Product Type | Cylinder Sleeve Collar |
Description
Collar Cylinder Sleeve, Series Not Applicable, Compatible with Grainger Part Number 3HZF7, Product Type Cylinder Sleeve Collar, Compatible with Manufacturer Part Number MCN250, Compatible with Series Not Applicable, Compatible with Brand Bostitch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 67in PL, T134 (670H200)
- SKF SKF 6204Z C3, Single Row Ball Bearings (6204Z C3)
- DAYTON Speed Reducer, Indirect Drive, 23.4:1 (2Z821)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (LM720610)
- BOSTITCH Spring Constant For (SC97A)
- BOSTITCH Nut Nylon Lock M5 x 0.8 (174065)
- BOSTITCH Safety Sleeve (P2840003732)
- BOSTITCH Sequential Kit (SEQ6)
- WESTWARD Internal Gear (TTRL60422G)
- DYNABRADE Open-End Wrench, 19 mm (95281)
- DYNABRADE Collet Insert, 1/4" (18433)
- Bostitch Pneumatic Parts