Bostitch

Cmpresr Oil Non-Det 32Oz


product price: $11.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Net Weight 2.090 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bostitch
  • MFR # PRECOMOIL-32OZ
  • Zoro # G200537525
  • UPC #
    77914051503
  • Country of Origin United States
  • Category Lubricants

Details

Net Weight 2.090 lb

Description

Stanley Bostitch Air Compressor Oil 32 oz Bottle 1 pc

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.