Shop All Utility Knives
Bostitch
Classic 99 Utility Knife w/Retractable Blade, Gray
Mfr # 10-099
Zoro # G206439700
original price:
$7.95
4% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Metal
- Color Gray
- Number of Blades 3
- Blade Type Retractable
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 10-099
- Zoro # G206439700
- UPC # 76174100990
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 6" |
Details
Blade Material | Metal |
Color | Gray |
Number of Blades | 3 |
Blade Type | Retractable |
Description
If flexibility is what you need, the Classic 6" Retractable Utility Knife delivers. It has a three-position retractable blade made of carbon alloy steel that can handle all types of professional and home improvement jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL R Blue Steel Edger w/ProFor, 9"x6" 1/2 (CF597PF)
- WILLIAMS Williams Single Ratchet Box Wrench, 2" (RB-64)
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Standard Depth, Black Oxide (4LYA2)
- BON TOOL Bon 21-237 Poly Mortar Tub, Crane (21-237)
- BOSTITCH Retractable Utility Knife, Plastic Handle, 6", Yellow (BOS10065)
- BOSTITCH Quick-Change Utility Knife, w/3 Blades, 6", Black (BOS10499)
- BOSTITCH Utility Knife, Retractable, Plastic, Yellow Utility, 6" L (10-065)
- BOSTITCH Knives, Retractable, Metal (10-499)
- BOSTITCH Retractable, 6 PK (10-499)
- BOSTITCH Quick Point Utility Knife, 9 mm, Yellow/Black (10131P)
- STANLEY Safety Recessed 6 in L, 10 PK (STHT10359A)
- Bostitch Knives, Cutters & Snips