Shop All Cap Nails
Bostitch
BUTTON CAPS 2162972 PK1M
Mfr # SB-CAPS
Zoro # G605998303
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Length 1 in
- Material Plastic
- Crown 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 1 in |
Details
Item | Pneumatic Nail |
Gauge | 16 ga |
Material | Plastic |
Crown | 1 |
Description
Bostitch 1 in. W X 1 in. L 18 Ga. Medium Crown Button Caps 1000 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK (U33190.012.0045)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Hex Head Combination Drive, 35 PK (931742)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01200.087.0200)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade 9, Zinc Plated, 29/32 in Ht, 5 PK (SLI9087CAD-005P)
- ZORO SELECT Cap Nail, 2 In L, PK2000 (4NFC8)
- HILLMAN 250Ct 1" Plas Cap Nail (461439)
- PRO-FIT Plastic Cap Nail 1"Rd 2M (0135053)
- STINGER Nail Cap Plstc Rs 1-1/2 In 100 (0135095)
- ZORO SELECT Cap Nail, 1-1/2 In L, PK300 (4NFC4)
- GRIP-RITE NAIL CAP P/S EG 1"" 3K (GCB1)
- ZORO SELECT Cap Nail, 2 In L, PK300 (4NFC5)
- Bostitch Cap Nails