Shop All Staplers
Bostitch
Bostitch (Stanley Bostitch) BOSB8130 Stapler; Heavy-Duty; with Staples; 130Sht Cap; Black
Mfr # BOSB8130
Zoro # G303928275
product price: $92.79
/ea
Free Shipping & Returns
$92.79
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
EZ Squeeze 130 skillfully staples 2 to 130 sheets with only one staple size, and the EZ Squeeze mechanism offers you smooth stapling with 55 percent reduced effort. Quiet performance makes it ideal for open office areas. Using only the EZ Squeeze 130 Premium Staples conveniently eliminates the need to stock multiple sizes of heavy-duty staples. Adjustable paper guide offers you customized consistent staple placement. Oversized comfort grip allows you to staple high sheet counts with utmost comfort. Flat Clinch System provides neater paper stacks that require up to 45 percent less filing space. Antimicrobial protection and its iconic sleek design complement any office or communal space. Heavy-duty stapler also offers a nonskid base for stability and FastLoad push-button, staple-refill system. Magazine capacity is 210 staples.
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
- RITE IN THE RAIN Laser Paper, PK100 (6511)
- ZORO SELECT 48" x 38" Equipment Cover, 1 mil, Clear, PK 150 (5CPG9)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 4", Kraft, 25/Bundle (11R393)
- ADAM EQUIPMENT Crane Scale, Digital, 2000 lb./1000kg (IHS 2A)
- BOSTITCH InPower™ Spring-Powered Premium Desktop Stapler, 28-Sheets (1118)
- BOSTITCH B8 Xtreme Duty Plier Stapler (B8HDP)
- BOSTITCH Spring-Powered Heavy Duty Stapler, 60-Sheet Capacity (1200)
- BOSTITCH Stapler, Ergosharp, Black (B696-BLK)
- BOSTITCH Stapler, 25 Sheet, Black/Silver (ACI1110)
- BOSTITCH Stapler, Blue (B777-BLUE)
- SWINGLINE STAPLER, ELEC, PORTABLE, 20SH (SWI48200)
- Bostitch Staplers