Bostitch BOSHP40 EZ Squeeze 40-Sheet Hole Punch Staple
Mfr # BOSHP40
Zoro # G803899341
Product Information
Description
Comfortably and easily slice through stacks of paper with 50 percent less effort using this EZ Squeeze technology. With an all-metal design and a wide handle for maximized comfort, this three-hole punch cleanly drills 9/32" diameter holes through through up to 40 sheets of 20 lb. paper. Ensure professional, consistent three-hole placement using the built-in paper guide. The easy-to-clean chip tray maintains a tidy environment while the rubber base of the paper punch provides extra stability and protects your desktop during heavy use. Handles lock in down position for convenient storage. With a versatile range of 1 sheet to 40 sheets, this punch works for light-duty to heavy-duty use. It is great for work, school, or the home office.
Specifications- Weight: 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Deluxe Reinforced Recycled Hanging File Folders, Letter Size, 1/5-Cut Tabs, Assorted, PK25, 25PK (5508)
- XEROX Xerox Cyan Drum Cartridge, 40000 Yield (108R01481)
- DURA-INK Industrial Marker, Extra Large Tip, Blue Color Family, Ink (96915)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- BOSTITCH Desktop Stapler, 20 Sheet, Black (BOSB210BLK)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB660BK)
- BOSTITCH Stapler, Full Strip, 20-Sht Cap, 210-Staple Cap, Black (BOSB440BK)
- BOSTITCH InPower™ Spring-Powered Desktop Stapler, 20-Sheet (1123)
- BOSTITCH Stapler, Red (B777-RED)
- BOSTITCH Stapler, 40-Sheet, Half Strip, Flat Clinch, Black (BOSB175BLK)
- BOSTITCH Plier Stapler, 45 Sht Cap., Uses 1/4" /3/8" Staples, BK/GY (BOSB8HDP)
- Bostitch Staplers