Shop All Staplers
Bostitch
Bostitch BOSB777RED Metal Epic Stapler Full Strip; 25 Sheets Capacity - Red
Mfr # BOSB777RED
Zoro # G404014372
$42.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Antimicrobial-protected
- No-jam technology prevents staple jams
- Built-in staple remover and staple storage compartment
- Opens for bulletin board tacking
- Die-cast metal construction for premium performance
- Color: red
- Sheet Capacity: 25
- Material: Metal
- Stapler Type: Full Strip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Chalk Brights Liquid Chalk Markers, Pack of 8 (20884)
- ZORO SELECT Long Corrugated Boxes, 32" x 16" x 16", Kraft, 15/Bundle (55VJ34)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 14", Kraft, 25/Bundle (11A742)
- REFLECTIX INSULATE REFLECTX16""X25' (ST16025)
- BOSTITCH Stanley Bostitch® Heavy Duty Personal Stapler, 60 Sheet Capacity, Black (3201)
- BOSTITCH InPower™ Spring-Powered Premium Desktop Stapler, 28-Sheets (1117)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB515BK)
- BOSTITCH Stanley Bostitch® Antimicrobial Heavy Duty Stapler, 130 Sheet Capacity, Black (B310HDS)
- BOSTITCH Stapler, Red (B777-RED)
- BOSTITCH Stapler, Extra Heavy-Duty, 215 Sheet, Black (BOS00540)
- PAPERPRO Evo Stapler, 20-Sheet Capacity (1433)
- Bostitch Staplers