Shop All Air Nailers & Staplers
Bostitch
Bostitch 2827285 Pneumatic 18 Gauge Brad Nailer & Compressor Kit
Mfr # 2827285
Zoro # G003979003
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 2827285
- Zoro # G003979003
- UPC # 77914061151
- Country of Origin China
- Category Air Nailers & Staplers
Description
The Bostitch Brad Nailer and Compressor Combo Kit is ideal for interior and exterior finishing and trimming project for a variety of crafts like furniture, cabinets, and staircases.
Features- Pneumatic 18 Gauge Brad Nailer & Compressor Kit
- Color: Yellow
- Energy Type: Pneumatic
- Gauge: 18 Gauge
- Style: Brad
- Maximum Recommended Operating Pressure: 150 psi
- Minimum Recommended Operating Pressure: 80 psi
- Compatible Fasteners: Straight
- Usage: Interior/exterior finishing and trimming projects
- Minimum Fastener Size: 5/8"
- Maximum Fastener Size: 2"
- Loading Type: Canister
- Magazine Capacity: 100
- Fastener Type: Brad Nails
- Air Delivery SCFM at 40PSI: 1.3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 2/3 TPI, 0.032" Thick, Carbide Grit (7' 9" - ZCG080 TCG GC)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 1/2" (84636)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (D257-4)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (PT2010FT)
- BOSTITCH Mini Impact Palm Nailer (PN50)
- BOSTITCH Pneumatic Stapler and Brad Nailer, 18 ga. (BTFP71875)
- BOSTITCH Air Finish Nailer, Adhesive (BTFP71917)
- BOSTITCH Coil Framing Nailer, High Power, 15 deg. (N89C-1)
- BOSTITCH Air Framing Nailer, Clipped, 33 Deg, Paper (F33PT)
- BOSTITCH Air Nailer, 21 deg. Collation Angle (BTF83PL)
- PORTER-CABLE Paper Tape Framing Nailer (FC350B)
- Bostitch Air Nailers & Staplers