Shop All Air Nailers & Staplers
Bostitch
Bostitch 2799864 Pneumatic 15 Gauge Framing Nailer Kit
Mfr # 2799864
Zoro # G303754867
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 2799864
- Zoro # G303754867
- UPC # 77914062288
- Country of Origin Unknown
- Category Air Nailers & Staplers
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Height: 12-1/2 in.
- Width: 5 in.
- Firing Mode: Sequential
- Air Inlet: 3/8 in. NPT
- Low profile design with enhanced ergonomics and balance for comfort and control
- Powerful enough to drive into engineered lumber
- Industrial grade design for high volume framing and sheathing applications
- Tool free features: depth of drive adjustment, selectable trigger for single drive or multi drive actuation modes, adjustable rafter hook Length: 14.1 in.
- Height: 12-1/2 in.
- Width: 5 in.
- Firing Mode: Sequential
- Air Inlet: 3/8 in. NPT
- Low profile design with enhanced ergonomics and balance for comfort and control
- Powerful enough to drive into engineered lumber
- Industrial grade design for high volume framing and sheathing applications
- Tool free features: depth of drive adjustment, selectable trigger for single drive or multi drive actuation modes, adjustable rafter hook
- Energy Type: Pneumatic
- Gauge: 15 Ga.
- Kit: Yes
- Minimum Recommended Operating Pressure: 70 psi
- Compatible Fasteners: 15 degree Coil Framing
- Maximum Recommended Operating Pressure: 120 psi
- Color: Yellow
- Magazine Capacity: 200
- Maximum Fastener Size: 3-1/4 in.
- Fastener Type: Coil
- Collation Type: Wire Weld
- Length: 14.1 in.
- Height: 12-1/2 in.
- Width: 5 in.
- Firing Mode: Sequential
- Air Inlet: 3/8 in.
- Country of Origin: Taiwan
- Weight: 10.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC 1/8 (C13105)
- PROSKIT Crimper CrimPro with Spark Plug Die (902-276)
- KAPRO 985 APOLLO Heavy-Duty 48" Magnetic Professional Box Level (985-41X-48M)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 3/4 x 18 in. (38748)
- BOSTITCH National Hardware Box Rail Hanger, Steel (N174-284)
- BOSTITCH Flooring Nailer, Pneumatic, 1-1/2"-2" (MIIIFN)
- BOSTITCH Air Finishing Stapler, 7/32 In., 18 gauge (SX1838K)
- BOSTITCH Cap Stapler, Air Powered, 18 ga. (SL1838BC)
- BOSTITCH Nailer Wire Weld 35Deg (MCN150)
- BOSTITCH Air Nailer, 21 deg. Collation Angle (BTF83PL)
- AIR LOCKER 23 Gauge 1/2 Inch to 1-3/8 Inch Pin Nailer (P635)
- Bostitch Air Nailers & Staplers