Shop All Pneumatic Parts
Bostitch
Bolt Jaw 1.41 L
Mfr # B01507
Zoro # G2486937
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bostitch
- For Use With Mfr. Model Number SC7
- Compatible with Manufacturer Part Number SC7
- Product Type Jaw Bolt
- Compatible with Brand Bostitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # B01507
- Zoro # G2486937
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Bolt Jaw 1.41 L |
Fits Brand | Bostitch |
For Use With Mfr. Model Number | SC7 |
Compatible with Manufacturer Part Number | SC7 |
Product Type | Jaw Bolt |
Compatible with Brand | Bostitch |
Description
Bolt Jaw 1.41 L, Series Not Applicable, Compatible with Grainger Part Number 3HZG5, Product Type Jaw Bolt, Compatible with Manufacturer Part Number SC7, Compatible with Series Not Applicable, Compatible with Brand Bostitch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSML-M5-6 (QSML-M5-6)
- ZORO SELECT Safety Cable, Hose to Hose, Steel, 3/16 (802G66)
- DIXON 3/4" NPT SS Combination Nipple Threaded (RST5)
- ENGINEERED SPECIALTIES Maxline Rapidair M7500, 3/4" Master Kit 100 ft. 3 Outlets (M7500)
- BOSTITCH Spring Constant For (SC97A)
- BOSTITCH Sequential Kit (SEQ6)
- BOSTITCH Nut Nylon Lock M5 x 0.8 (174065)
- BOSTITCH Safety Sleeve (P2840003732)
- CHICAGO PNEUMATIC Lock Ring (2050533863)
- DYNABRADE Inlet Bushing (01494)
- 3M Motor Vane A0010, 5 per bag 1 bag/pk (28099)
- Bostitch Compressor, Air Tank & Pneumatic Tool Parts