Shop All Staplers
Bostitch
B8 Xtreme Duty Plier Stapler
Mfr # B8HDP
Zoro # G304860758
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 2.13
- Material Plastic; Metal
- Height 11.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2.13 |
Height | 11.06 |
Details
Color | Black |
Material | Plastic; Metal |
Description
The B8 Xtreme Duty Plier Stapler offers you the legendary Bostitch B8 performance in a heavy duty plier stapler! Its capacity to staple a sizeable up to 45 sheets of paper or light corrugate/fiber board makes it great for mailrooms, administrative duties, retail, and manufacturing and packaging operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Box Sealing Tape, 48mm x 100m, Clr, PK6 (UNV63500)
- DECKER TAPE PRODUCTS Label, DL2343, DO NOT FORKLIFT HERE, 3" X 5" (DL2343)
- MASTERVISION 67"x30-1/2" Melamine Portable Dry Erase Board, Black Frame (EA14000583MV)
- ZORO SELECT Plastic Strapping Tensioner, Manual, Steel (2CXR3)
- BOSTITCH InPower™ Spring-Powered Desktop Stapler, 20-Sheet (1122)
- BOSTITCH Stanley Bostitch® Heavy Duty Personal Stapler, 60 Sheet Capacity, Black (3201)
- BOSTITCH Ascend Stapler, 20-Sheet Capacity, Magenta (B210R-MAG)
- BOSTITCH Executive 20 Sheet Metal Stapler, Black, PK2 (B440-BLK-2PK)
- BOSTITCH Stapler, Heavy Duty, 130 Sheet, Black (BOSB310HDS)
- BOSTITCH HIGH SPEED STAPLER (21680B-ALM)
- BOSTITCH Ergonomic Desktop Stapler, BlacK, PK2 (02257-2PK)
- Bostitch Staplers