Shop All Staplers
Bostitch
Ascend Stapler, Desk, Red
Mfr # B210R-RED
Zoro # G0056852
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Crown 0.5"
- Leg Length 0.25"
- Color Red
- Tool Weight 0.42 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Details
Item | Staplers |
Sheet Capacity | 20 |
Crown | 0.5" |
Color | Red |
Tool Weight | 0.42 lbs |
Features | Tacking, Antimicrobial, Staple Remover, Non-skid Base, Anti Jamming |
Material | Plastic; Metal; Rubber |
Loading | Top |
Staple Capacity | Full Strip (210 staples) |
Staple Type | Standard |
Power Source | Manual |
Replacement Staples | Bostitch® SBS191/4CP |
Description
Ascend(TM) Stapler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Gel Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Red PK (SAN2096166)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICCSM11BE)
- EXPO Dry Erase Marker/Eraser/Cleaner Kit, Medium Assorted Tips/Colors, PK12 (80054)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 8 x 10", Fluorescent Green, 250/Roll (DL1627)
- BOSTITCH Deluxe Hand Stapler, 20 Sheet, Black (BOS42100)
- BOSTITCH Stanley Bostitch® Executive Stapler, 20 Sheet Capacity, Black (B440BK)
- BOSTITCH Ascend Stapler, 20-Sheet Capacity, Magenta (B210R-MAG)
- BOSTITCH Battery Operated Electric Stapler, Black (MDS20-BLK)
- BOSTITCH Desk Stapler, 40 Sheet, Black (BOSB9040)
- BOSTITCH 0.25 in. Power Crown Premium Staples Chisel - Silver (BO464954)
- BOSTITCH Plier Stapler, 2-45 Sheet Cap., Uses B8 Staples, Black (BOS02245)
- Bostitch Staplers