Shop All Staplers
Bostitch
Ascend Stapler, 20-Sheet Capacity, Magenta
Mfr # B210R-MAG
Zoro # G4589950
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 20
- Throat Depth 3.5"
- Leg Length 0.25"
- Color Magenta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 3.5" |
Leg Length | 0.25" |
Details
Item | Staplers |
Crown | 0.5" |
Sheet Capacity | 20 |
Color | Magenta |
Tool Weight | 0.42 lbs |
Features | Tacking |
Material | Plastic; Metal; Rubber |
Staple Type | Standard |
Includes | (2) Full Strips of Staples |
Loading | Top |
Staple Capacity | Full Strip (210 Staples) |
Power Source | Manual |
Replacement Staples | Bostitch® SBS191/4CP |
Description
Bostitch® Ascend Stapler, 20-Sheet Capacity, Magenta
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 5-5/8x7 Weekly Desk Calendar Refill, White (AAGSW705X50)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 32' x 100', Clear, 1/Case (CF632C)
- EVEREST TRADING Everest 7045S-BK 13 in. Deluxe Junior Backpack (7045S-BK)
- IDL PACKAGING Recycled Kraft Paper, 18"x1200 Ft., 30 lb. Basis Weight (KRAFT18-30)
- BOSTITCH Electric Stapler, Black, 25 Sheet, 1/4 In (BOS02210)
- BOSTITCH Stanley Bostitch® B8® Xtreme Duty Plier Stapler, 45 Sheet/210 Staple Capacity, Black (B8HDP)
- BOSTITCH Plier Stapler, 2-45 Sheet Cap., Uses B8 Staples, Black (BOS02245)
- BOSTITCH 0.25 in. Power Crown Premium Staples Chisel - Silver (BO464954)
- BOSTITCH InJoy Spring-Powered Compact Stapler, 20-Sheet Capacity, Black (1510)
- BOSTITCH Stanley Bostitch® Executive Stapler, 20 Sheet Capacity, Black (B440BK)
- BOSTITCH STAPLER, ELEC, IMPULSE 25, BK (BOS02210)
- Bostitch Staplers