Shop All Staplers
Bostitch
Antimicrobial* 130 Sheet Heavy Duty Stapler
Mfr # B310HDS
Zoro # G204860797
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3.56
- Height 4.63
- Material Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.56 |
Height | 4.63 |
Details
Color | Black |
Material | Metal; Plastic |
Description
Part of the Bostitch legend, our line of heavy-duty staplers are designed to handle your most demanding stapling jobs and provide a lifetime of precision performance. The B310HDS can handle those thick 130 page documents with surprising ease. Say goodbye to frustrating staple jams.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRIDE Schneider Slider Stick Ballpoint Pen, 0.8mm, Blue/Silver, PK10 (151103)
- MAYNE Liberty Mail Post - White (5805-W)
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENP207C)
- DUO FAST Staples Duo-Fast Staples-5M Bx (5012C)
- BOSTITCH Antimicrobial Flat Clinch Stapler, 40 Sheets, Full Strip (BOSB275RBLK)
- BOSTITCH Plier Stapler, 45 Sht Cap., Uses 1/4" /3/8" Staples, BK/GY (BOSB8HDP)
- BOSTITCH Stapler, w/Sharpener, Red (B696R-RED)
- BOSTITCH Spring-Powered Premium Heavy Duty Stapler, 65-Sheet Capacity (1210)
- BOSTITCH Deluxe Hand Stapler, 20 Sheet, Black (BOS42100)
- BOSTITCH Heavy-Duty Stapler, 130 Sheet Capacity, Black (BOSB310HDS)
- ACCENTRA Accentra- Inc. ACI1200 High Capacity Stapler- 60 Sheet Cap.- 2-.6in. Throat- Black-Gray (ACI1200)
- Bostitch Staplers