Shop All Air Nailers & Staplers
Bostitch
Air Siding Nailer, Full Rnd, 15 Deg
Mfr # N66C-1
Zoro # G1099077
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Full Round
- Collation Angle 15 Degrees
- Collation angle 15 Degrees
- Collation Type Wire
- Fastener Range 1-1/4 in to 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # N66C-1
- Zoro # G1099077
- UPC # 077914039372
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | 0.080 in to 0.090 in |
Width | 4 9/16 in |
Length | 10 1/2 in |
Height | 11 9/16 in |
Overall Height | 11 1/2 in |
Overall Length | 10 1/2 in |
Overall Width | 4 1/2 in |
Min. Hose Size | 1/4 in |
Depth Control | Yes |
For Nail Shank Diameter | 0.080 in to 0.092 in |
For Nail Length Range | 1 1/4 in to 2 1/2 in |
For Nail Penny Size | 3d, 4d, 5d, 6d, 7d, 8d |
Description
Nail Gun, Power Source Air Powered, Air Consumption 3.3 cfm, Air Inlet 1/4 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 100 psi, Max. Air Pressure 100 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Bostitch, Firing Mode Bump, Tip Nonmarring, Depth Control Yes, Collation Style Coil, Collation Type Wire, Collation Angle 15 Degrees , For Nail Head Style Round, For Nail Length Range 1 1/4 in to 2 1/2 in, For Nail Penny Size 3d, 4d, 5d, 6d, 7d, 8d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/4 in. Carbide Grit Hole Saw (49-56-0437)
- TENG TOOLS 1/2" Drive 6 Point Deep Metric 30mm Impact Socket (920630N)
- SIMONDS Flat File, American, Rectangular, 12inL (73236500)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE60)
- BOSTITCH Air Nailer Coil Utility (N80CB-1)
- BOSTITCH Air Roofing Nailer, 15 Deg, Wire (RN46-1)
- BOSTITCH Air Finish Nailer, 120 psi, 15 Gauge (BTFP72156)
- BOSTITCH National Hardware Box Rail Hanger, Steel (N174-284)
- BOSTITCH Air Nailer, 15 deg. Collation Angle (BTF83C)
- BOSTITCH Air Finish Nailer, Adhesive (BTFP71917)
- FREEMAN PP223 Pneumatic 23-Gauge 2" Micro Pinner with Case (PP223)
- Bostitch Air Nailers & Staplers